Motion
R200S
Rotary Union - 9000 Series Series, Steam and Hot Oil Type, 1/2 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
Mi Item #03068768
MFR #R200S
Price$693.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Union - 9000 Series Series, Steam and Hot Oil Type, 1/2 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
Mi Item #03068768
MFR #R200S

Mfr description
730398 R200S ROTARY UNION
  • The Bellows Sealing System provides superior sealing performance throughout the wear life of the Rotary Union.
  • Dual bearings available in all sizes over 1-1/4 in to provide superior alignment.
  • Compared to seals utilizing springs, the 9000 series bellows sealing system is more resistant to debris in contaminated media, which reduces clogging.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$693.11/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1/2 in
  • Weight
    3 lbs

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Dual Flow
  • Harmonization Code
    8430.49.8010
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Manufacturer Catalog
  • Rotary Union Type
    Steam and Hot Oil
  • Rotation
    Right Hand
  • Series
    9000 Series
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi
  • Water Temperature
    375 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)