Motion
51792
Spin-On Lube Filter
Mi Item #03069537
MFR #51792
Price$31.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spin-On Lube Filter
Mi Item #03069537
MFR #51792

Mfr description
51792 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.92/each

Specifications

Dimensions

  • Outside Diameter
    136 mm
  • Thread Size
    1-1/2-16 in

Details

  • Filter Design
    Spin-On Lube Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)