Motion
7000044994

3M
7000044994

Green Corps™ Cut-off & Grinding Wheel
Mi Item #03072601
MFR #7000044994
Price$12.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044994

Green Corps™ Cut-off & Grinding Wheel
Mi Item #03072601
MFR #7000044994

Mfr description
55991 GREEN CORPS DEPRESSED CENTER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.97/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter
    0.8750 in | 22.22 mm
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.25 in
  • Weight
    0.355 lb
  • Wheel Diameter
    4.5000 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Bond Type
    Resin
  • Color
    Green
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard
  • Grit Number
    24
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Stock Number
    60440126138
  • Manufacturer Upc Number
    00051111559918
  • Material
    Ceramic
  • Package Quantity
    40
  • Product Types
    Grinding Wheel
  • UPC_NO
    00051111559918
  • Wheel Type
    T27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)