Motion
5R HSB PM .750" BORE 3/16 X 3/32 KW 2 SS

FALK
5R HSB PM .750" BORE 3/16 X 3/32 KW 2 SS

Jaw Coupling Hub - Cplg Size: 5R, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Sintered Metal Material
MI ITEM #03073326
MFR #5R HSB PM .750" BORE 3/16 X 3/32 KW 2 SS
Price$61.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R HSB PM .750" BORE 3/16 X 3/32 KW 2 SS

Jaw Coupling Hub - Cplg Size: 5R, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Sintered Metal Material
MI ITEM #03073326
MFR #5R HSB PM .750" BORE 3/16 X 3/32 KW 2 SS

Mfr description
0789331 WRAPFLEX 5R PM HSB 0.750"
  • Rexnord R10 Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 5R with a 2.520-inch outside barrel diameter and 1.02-inch length for elastomeric couplings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.50/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Size Code
    5R
  • Hub Barrel Outside Diameter
    2.5200 in
  • Hub End Diameter
    2.52 in
  • Hub Length
    1.3780 in
  • Hub Setscrew Axial Location
    0.6300 in
  • Keyway Width
    0.1875 in
  • Length Through Bore
    1.0200 in
  • Outside Diameter
    2.3600 in
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance Fit
  • Hub Material
    Sintered Metal
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Keyway Depth
    0.0940 in
  • Manufacturer Catalog Number
    0789331
  • Model
    Wrapflex Shaft Hubs
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • UPC_NO
    782934151606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)