Motion
10R HSB PM .750" BORE 3/16 x3/32 KW 2 SS

FALK
10R HSB PM .750" BORE 3/16 x3/32 KW 2 SS

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Sintered Metal Material
MI ITEM #03073332
MFR #10R HSB PM .750" BORE 3/16 x3/32 KW 2 SS
Your Price$84.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R HSB PM .750" BORE 3/16 x3/32 KW 2 SS

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Sintered Metal Material
MI ITEM #03073332
MFR #10R HSB PM .750" BORE 3/16 x3/32 KW 2 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$84.71/each(List $105.62)

Overview

Mfr description
0789337 WRAPFLEX 10R PM HSB 0.750
  • Rexnord R10 Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 10R with a 2.990-inch outside barrel diameter and 1.34-inch length for elastomeric couplings.

Specifications

  • A/B Class
    B
  • Coupling Size Code
    10R
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.7500 in
  • Jaw Type
    Straight
  • Hub Material
    Sintered Metal
  • Outside Diameter
    2.8300 in
  • Country of Origin
    China
  • Length Through Bore
    1.3400 in
  • Hub End Diameter
    2.992 in
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Manufacturer Catalog Number
    0789337
  • UPC_NO
    782934151668
  • Weight
    1.31 lbs
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Material
    Sintered Metal
  • Height
    3.0000 in
  • Hub Barrel Outside Diameter
    2.9900 in
  • Hub Bore Fit
    Clearance Fit
  • Hub Length
    1.7720 in
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Hub Setscrew Axial Location
    0.8800 in
  • Keyway Depth
    0.0940 in
  • Keyway Width
    0.1875 in
  • Model
    Wrapflex Shaft Hubs
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought