Motion
30R HSB 1.875" BORE 1/2" X 1/4" KW 2 SS

FALK
30R HSB 1.875" BORE 1/2" X 1/4" KW 2 SS

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03073347
MFR #30R HSB 1.875" BORE 1/2" X 1/4" KW 2 SS
Price$167.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R HSB 1.875" BORE 1/2" X 1/4" KW 2 SS

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03073347
MFR #30R HSB 1.875" BORE 1/2" X 1/4" KW 2 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$167.83/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    30R
  • Hub Barrel Outside Diameter
    4.1300 in
  • Hub End Diameter
    4.646 in
  • Hub Length
    2.9530 in
  • Hub Setscrew Axial Location
    1.2500 in
  • Keyway Width
    0.5000 in
  • Length Through Bore
    2.2800 in
  • Outside Diameter
    4.1300 in
  • Overall Height
    3.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    4.05 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance Fit
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Keyway Depth
    0.2500 in
  • Manufacturer Catalog Number
    0789352
  • Model
    Wrapflex Shaft Hubs
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • UPC_NO
    782934151811

Overview

Mfr description
0789352 WRAPFLEX 30R HSB 1.8750"B
  • Rexnord R10 Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 30R with a 4.130-inch outside barrel diameter and 2.28-inch length for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought