Motion
5R HRB PM HUB

FALK
5R HRB PM HUB

0359831 Rexnord Wrapflex Shaft Hub
Mi Item #03073359
MFR #5R HRB PM HUB
Price$36.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R HRB PM HUB

0359831 Rexnord Wrapflex Shaft Hub
Mi Item #03073359
MFR #5R HRB PM HUB

Mfr description
0359831 WRAPFLEX 5R PM HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 5R with a 2.36-inch outside barrel diameter and 1.02-inch length for elastomeric couplings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.24/each

Specifications

Dimensions

  • Coupling Size Code
    5R
  • Height
    2.5000 in
  • Hub Barrel Outside Diameter
    2.3600 in
  • Hub End Diameter
    2.52 in
  • Hub Length
    1.3780 in
  • Length Through Bore
    1.0200 in
  • Outside Diameter
    2.3060 in
  • Overall Height
    2.5000 in
  • Overall Length
    1.3800 in
  • Overall Width
    2.5200 in
  • Weight
    0.60 kg

Details

  • A/B Class
    B
  • Bore Type
    RSB
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Sintered Metal
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0359831
  • Material
    Sintered Metal
  • Model
    Wrapflex Shaft Hubs
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • UPC_NO
    782934151934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)