Motion
10R HRB PM HUB

FALK
10R HRB PM HUB

Jaw Coupling Hub - Cplg Size: 10, 10R, Straight Jaw, 7/16 to 1-7/8 in Bore, Rough Stock, Steel
MI ITEM #03073360
MFR #10R HRB PM HUB
Price$60.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R HRB PM HUB

Jaw Coupling Hub - Cplg Size: 10, 10R, Straight Jaw, 7/16 to 1-7/8 in Bore, Rough Stock, Steel
MI ITEM #03073360
MFR #10R HRB PM HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.07/each

Specifications

Dimensions

  • Coupling Size Code
    10R
  • Hub Barrel Outside Diameter
    2.8400 in
  • Hub End Diameter
    2.992 in
  • Hub Length
    1.7720 in
  • Length Through Bore
    1.3400 in
  • Outside Diameter
    2.8300 in
  • Overall Height
    2.8800 in
  • Overall Length
    1.7700 in
  • Overall Width
    2.9900 in
  • Weight
    1.10 kg

Details

  • Bore Type
    RSB
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Sintered Metal
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0359832
  • Model
    Wrapflex Shaft Hubs
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • UPC_NO
    782934151941

Overview

Mfr description
0359832 WRAPFLEX 10R PM HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 10R with a 2.84-inch outside barrel diameter and 1.34-inch length for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought