Motion
20R HUB PM HRB

FALK
20R HUB PM HRB

0359833 Rexnord Wrapflex R10 Series Straight Bore Style-Rough Bore (HRB) Hub
MI ITEM #03073361
MFR #20R HUB PM HRB
Price$95.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R HUB PM HRB

0359833 Rexnord Wrapflex R10 Series Straight Bore Style-Rough Bore (HRB) Hub
MI ITEM #03073361
MFR #20R HUB PM HRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.32/each

Specifications

Dimensions

  • Coupling Size Code
    20R
  • Hub Barrel Outside Diameter
    3.6200 in
  • Hub End Diameter
    4.016 in
  • Hub Length
    2.3620 in
  • Length Through Bore
    1.7700 in
  • Maximum Bore
    2.3750 in
  • Minimum Bore
    0.7500 in
  • Outside Diameter
    3.6200 in
  • Overall Height
    3.2500 in
  • Overall Length
    2.3600 in
  • Overall Width
    4.0200 in
  • Weight
    2.18 kg

Details

  • Bore Type
    RSB
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Sintered Metal
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0359833
  • Material
    Sintered Steel
  • Maximum Speed
    4500 rpm
  • Model
    Wrapflex Shaft Hubs
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Torque Capacity
    233 ft-lbs
  • UPC_NO
    782934151958

Overview

Mfr description
0359833 WRAPFLEX 20R PM HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 20R with a 3.620-inch outside barrel diameter and 1.77-inch length for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought