Motion
30R HUB HRB

FALK
30R HUB HRB

0359834 Rexnord Wrapflex R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #03073362
MFR #30R HUB HRB
Price$145.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R HUB HRB

0359834 Rexnord Wrapflex R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #03073362
MFR #30R HUB HRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.55/each

Specifications

Dimensions

  • Coupling Size Code
    30R
  • Hub Barrel Outside Diameter
    4.1300 in
  • Hub End Diameter
    4.646 in
  • Hub Length
    2.9530 in
  • Length Through Bore
    2.2800 in
  • Maximum Bore
    2.8750 in
  • Minimum Bore
    1.0000 in
  • Outside Diameter
    3.4400 in
  • Overall Height
    3.5000 in
  • Overall Length
    2.9500 in
  • Overall Width
    4.6500 in
  • Weight
    9.75 lbs

Details

  • Bore Type
    RSB
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0359834
  • Material
    Steel
  • Maximum Speed
    4500 rpm
  • Model
    Wrapflex Shaft Hubs
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Torque Capacity
    383 ft-lbs
  • UPC_NO
    782934151965

Overview

Mfr description
0359834 WRAPFLEX 30R HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 30R with a 4.130-inch outside barrel diameter and 2.28-inch length for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought