Motion
40R HUB HRB

FALK
40R HUB HRB

0359835 Rexnord Wrapflex R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #03073363
MFR #40R HUB HRB
Price$167.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R HUB HRB

0359835 Rexnord Wrapflex R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #03073363
MFR #40R HUB HRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$167.42/each

Specifications

Dimensions

  • Coupling Size Code
    40R
  • Hub Barrel Outside Diameter
    5.1200 in
  • Hub End Diameter
    5.906 in
  • Hub Length
    3.4650 in
  • Length Through Bore
    2.6400 in
  • Maximum Bore
    3.3750 in
  • Minimum Bore
    1.1250 in
  • Outside Diameter
    5.1200 in
  • Overall Height
    4.2500 in
  • Overall Length
    3.4700 in
  • Overall Width
    5.1200 in
  • Weight
    17.35 lbs

Details

  • Bore Type
    RSB
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0359835
  • Material
    Steel
  • Maximum Speed
    3600 rpm
  • Model
    Wrapflex Shaft Hubs
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Torque Capacity
    758 ft-lbs
  • UPC_NO
    782934151972

Overview

Mfr description
0359835 WRAPFLEX 40R HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 40R with a 5.120-inch outside barrel diameter and 2.64-inch length for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought