Motion
5R COVER, STEEL/EPOXY

FALK
5R COVER, STEEL/EPOXY

Jaw Coupling Coupling Cover - 5 Cplg Size, Steel
MI ITEM #03073364
MFR #5R COVER, STEEL/EPOXY
Your Price$213.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R COVER, STEEL/EPOXY

Jaw Coupling Coupling Cover - 5 Cplg Size, Steel
MI ITEM #03073364
MFR #5R COVER, STEEL/EPOXY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.97/each(List $217.18)

Overview

Mfr description
0359845 WRAPFLEX 5R STEEL COVER

Specifications

  • Product Types
    Coupling Cover
  • Coupling Size Code
    5
  • Material
    Steel
  • Series
    Wrapflex
  • UPC_NO
    782934151989
  • Manufacturer Catalog Number
    0359845
  • Weight
    0.38 lbs
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text