Motion
10R COVER, STEEL/EPOXY

FALK
10R COVER, STEEL/EPOXY

Jaw Coupling Coupling Cover - 10 Cplg Size, 6.0100 in OD, 5.7870 in Width, Epoxy Coated Steel
Mi Item #03073365
MFR #10R COVER, STEEL/EPOXY
Price$228.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R COVER, STEEL/EPOXY

Jaw Coupling Coupling Cover - 10 Cplg Size, 6.0100 in OD, 5.7870 in Width, Epoxy Coated Steel
Mi Item #03073365
MFR #10R COVER, STEEL/EPOXY

Mfr description
0359846 WRAPFLEX 10R STEEL COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.20/each

Specifications

Dimensions

  • Coupling Size
    30R
  • Coupling Size Code
    10
  • Outside Diameter
    6.0100 in
  • Overall Height
    5.1610 in
  • Overall Length
    1.6540 in
  • Overall Width
    5.7870 in
  • Weight
    0.5 lbs

Details

  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    0359846
  • Material
    Epoxy Coated Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)