Motion
20R COVER, STEEL/EPOXY

FALK
20R COVER, STEEL/EPOXY

Jaw Coupling Coupling Cover - 20 Cplg Size, Steel
Mi Item #03073367
MFR #20R COVER, STEEL/EPOXY
Price$211.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R COVER, STEEL/EPOXY

Jaw Coupling Coupling Cover - 20 Cplg Size, Steel
Mi Item #03073367
MFR #20R COVER, STEEL/EPOXY

Mfr description
0359847 WRAPFLEX 20R STEEL COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.83/each

Specifications

Dimensions

  • Coupling Size Code
    20
  • Weight
    0.58 lbs

Details

  • Manufacturer Catalog Number
    0359847
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)