Motion
30R COVER, STEEL/EPOXY

FALK
30R COVER, STEEL/EPOXY

Jaw Coupling Coupling Cover - 30 Cplg Size, Steel
Mi Item #03073368
MFR #30R COVER, STEEL/EPOXY
Price$278.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R COVER, STEEL/EPOXY

Jaw Coupling Coupling Cover - 30 Cplg Size, Steel
Mi Item #03073368
MFR #30R COVER, STEEL/EPOXY

Mfr description
0359848 WRAPFLEX 30R STEEL COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.07/each

Specifications

Dimensions

  • Coupling Size Code
    30
  • Weight
    1.82 lbs

Details

  • Manufacturer Catalog Number
    0359848
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)