Motion
40R COVER, STEEL/EPOXY

FALK
40R COVER, STEEL/EPOXY

0360571 Rexnord Wrapflex Nylon Style Cover
MI ITEM #03073369
MFR #40R COVER, STEEL/EPOXY
Price$423.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R COVER, STEEL/EPOXY

0360571 Rexnord Wrapflex Nylon Style Cover
MI ITEM #03073369
MFR #40R COVER, STEEL/EPOXY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$423.64/each

Specifications

Dimensions

  • Coupling Size
    5R
  • Coupling Size Code
    40
  • Overall Height
    2.7090 in
  • Overall Length
    0.9060 in
  • Overall Width
    3.0310 in
  • Weight
    0.068 kg

Details

  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Material
    Nylon
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152047

Overview

Mfr description
0359849 WRAPFLEX 40R STEEL COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought