Motion
5R COVER, NYLON

FALK
5R COVER, NYLON

0436991 Rexnord Wrapflex Nylon Style Cover
Mi Item #03073371
MFR #5R COVER, NYLON
Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R COVER, NYLON

0436991 Rexnord Wrapflex Nylon Style Cover
Mi Item #03073371
MFR #5R COVER, NYLON

Mfr description
0360571 WRAPFLEX 5R NYLON COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.03/each

Specifications

Dimensions

  • Coupling Size
    40R
  • Coupling Size Code
    5
  • Outside Diameter
    7.4800 in
  • Overall Height
    6.4610 in
  • Overall Length
    2.1260 in
  • Overall Width
    7.1650 in
  • Weight
    1.25 lbs

Details

  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    0360571
  • Material
    Nylon
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)