Motion
10R COVER, NYLON

FALK
10R COVER, NYLON

Jaw Coupling Coupling Cover - 10 Cplg Size, 7.2800 in OD, 2.1500 in Width, Nylon
Mi Item #03073372
MFR #10R COVER, NYLON
Price$50.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R COVER, NYLON

Jaw Coupling Coupling Cover - 10 Cplg Size, 7.2800 in OD, 2.1500 in Width, Nylon
Mi Item #03073372
MFR #10R COVER, NYLON

Mfr description
0360572 WRAPFLEX 10R NYLON COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.46/each

Specifications

Dimensions

  • Coupling Size
    40R
  • Coupling Size Code
    10
  • Outside Diameter
    7.2800 in
  • Overall Width
    2.1500 in
  • Weight
    0.11 lbs

Details

  • Includes
    Fasteners
  • Manufacturer Catalog Number
    0360572
  • Material
    Nylon
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)