Motion
20R COVER, NYLON

FALK
20R COVER, NYLON

0436992 Rexnord Wrapflex Nylon Style Cover
Mi Item #03073373
MFR #20R COVER, NYLON
Price$61.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R COVER, NYLON

0436992 Rexnord Wrapflex Nylon Style Cover
Mi Item #03073373
MFR #20R COVER, NYLON

Mfr description
0360573 WRAPFLEX 20R NYLON COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.25/each

Specifications

Dimensions

  • Coupling Size
    50R
  • Coupling Size Code
    20
  • Outside Diameter
    9.4100 in
  • Overall Height
    8.2320 in
  • Overall Length
    2.7170 in
  • Overall Width
    9.0940 in
  • Weight
    1 kg

Details

  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    0360573
  • Material
    Nylon
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)