Motion
30R COVER, NYLON

FALK
30R COVER, NYLON

3301262 Rexnord Wrapflex Steel/Epoxy Style Cover
Mi Item #03073374
MFR #30R COVER, NYLON
Price$89.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R COVER, NYLON

3301262 Rexnord Wrapflex Steel/Epoxy Style Cover
Mi Item #03073374
MFR #30R COVER, NYLON

Mfr description
0436990 WRAPFLEX 30R NYLON COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.61/each

Specifications

Dimensions

  • Coupling Size
    60R
  • Coupling Size Code
    30
  • Outside Diameter
    10.9400 in
  • Overall Width
    2.6400 in
  • Weight
    0.46 lbs

Details

  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    0436990
  • Material
    Epoxy Coated Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934188794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)