Motion
50R COVER, NYLON

REXNORD INC
50R COVER, NYLON

0360572 Rexnord Wrapflex Nylon Style Cover
Mi Item #03073376
MFR #50R COVER, NYLON
Price$201.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50R COVER, NYLON

0360572 Rexnord Wrapflex Nylon Style Cover
Mi Item #03073376
MFR #50R COVER, NYLON

Mfr description
0436992 WRAPFLEX 50R NYLON COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.79/each

Specifications

Dimensions

  • Coupling Size
    10R
  • Coupling Size Code
    50
  • Outside Diameter
    3.7200 in
  • Overall Height
    3.1930 in
  • Overall Length
    1.1020 in
  • Overall Width
    3.5830 in
  • Weight
    0.104 kg

Details

  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    0436992
  • Material
    Nylon
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)