Motion
5R STD FLEX ELEMENT W/ FASTENERS

FALK
5R STD FLEX ELEMENT W/ FASTENERS

0789006 Wrapflex Elastomeric Element
MI ITEM #03073383
MFR #5R STD FLEX ELEMENT W/ FASTENERS
Price$53.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R STD FLEX ELEMENT W/ FASTENERS

0789006 Wrapflex Elastomeric Element
MI ITEM #03073383
MFR #5R STD FLEX ELEMENT W/ FASTENERS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.32/each

Specifications

Dimensions

  • Coupling Diameter
    3.1700 in
  • Coupling Size Code
    5R
  • Height
    2.8750 in
  • Weight
    0.1130 kg

Details

  • A/B Class
    A
  • Compatible Hub Part Number
    5R
  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Element Durometer
    60 Shore D
  • Element Material
    60D Polyurethane (Green)
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789006
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Operating Temperature Range
    -40 to +200 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Flexible Element
  • Series
    Wrapflex
  • Torque Capacity
    550 in
  • UPC_NO
    782934152160

Overview

Mfr description
0789006 WRAPFLEX 5R STD ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought