Motion
50R HUB HRB

FALK
50R HUB HRB

0359836 Rexnord Wrapflex R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #03073401
MFR #50R HUB HRB
Price$386.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R HUB HRB

0359836 Rexnord Wrapflex R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #03073401
MFR #50R HUB HRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$386.49/each

Specifications

Dimensions

  • Coupling Size Code
    50R
  • Hub Barrel Outside Diameter
    7.0000 in
  • Hub End Diameter
    7.48 in
  • Hub Length
    4.1340 in
  • Length Through Bore
    3.0300 in
  • Maximum Bore
    4.1250 in
  • Minimum Bore
    1.2500 in
  • Outside Diameter
    6.6900 in
  • Overall Height
    5.0000 in
  • Overall Length
    4.1300 in
  • Overall Width
    6.6900 in
  • Weight
    36.38 lbs

Details

  • Bore Type
    RSB
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0359836
  • Material
    Steel
  • Maximum Speed
    3000 rpm
  • Model
    Wrapflex Shaft Hubs
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Torque Capacity
    1850 ft-lbs
  • UPC_NO
    782934152221

Overview

Mfr description
0359836 WRAPFLEX 50R HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 50R with a 7.000-inch outside barrel diameter and 3.03-inch length for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought