Motion
40R HSB 2.875" BORE 3/4"x 3/8" KW 2 SS

FALK
40R HSB 2.875" BORE 3/4"x 3/8" KW 2 SS

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 2.8750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #03073403
MFR #40R HSB 2.875" BORE 3/4"x 3/8" KW 2 SS
Price$292.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R HSB 2.875" BORE 3/4"x 3/8" KW 2 SS

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 2.8750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #03073403
MFR #40R HSB 2.875" BORE 3/4"x 3/8" KW 2 SS

Mfr description
0789453 WRAPFLEX 40R HSB 2.8750"B
  • Rexnord R10 Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 40R with a 5.120-inch outside barrel diameter and 2.64-inch length for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.86/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Coupling Size Code
    40R
  • Hub Barrel Outside Diameter
    5.1200 in
  • Hub End Diameter
    5.906 in
  • Hub Length
    3.4650 in
  • Hub Setscrew Axial Location
    1.6300 in
  • Keyway Size
    0.7500 x 0.3750 in
  • Keyway Width
    0.7500 in
  • Length Through Bore
    2.6400 in
  • Outside Diameter
    5.1200 in
  • Overall Height
    4.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    8.33 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance Fit
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Keyway Depth
    0.3750 in
  • Manufacturer Catalog Number
    0789453
  • Model
    Wrapflex Shaft Hubs
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • UPC_NO
    782934152283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)