Motion
5R HQD "JA" Inch Bushing w/Hardware - PM

REXNORD INC
5R HQD "JA" Inch Bushing w/Hardware - PM

Jaw Coupling Hub - Cplg Size: 5, Straight Jaw, 1/2 to 1-1/4 in Bore, QD Bushed, Steel
MI ITEM #03073404
MFR #5R HQD "JA" Inch Bushing w/Hardware - PM
List Price$99.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5R HQD "JA" Inch Bushing w/Hardware - PM

Jaw Coupling Hub - Cplg Size: 5, Straight Jaw, 1/2 to 1-1/4 in Bore, QD Bushed, Steel
MI ITEM #03073404
MFR #5R HQD "JA" Inch Bushing w/Hardware - PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.69/each for your price

Overview

Mfr description
3700000 WRAPFLEX 5R HQD JA INCH

Specifications

  • Coupling Size Code
    5
  • Bore Type
    QD Bushed
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Bushing Size
    JA
  • Hub End Diameter
    2.52 in
  • Torque Capacity
    550 in
  • Max Rpm
    4500 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • UPC_NO
    793699900798
  • Weight
    1.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text