Motion
10R HQD "JA" Inch bushing w/Hardware -PM

FALK
10R HQD "JA" Inch bushing w/Hardware -PM

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, QD Bushed
Mi Item #03073405
MFR #10R HQD "JA" Inch bushing w/Hardware -PM
Price$130.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R HQD "JA" Inch bushing w/Hardware -PM

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, QD Bushed
Mi Item #03073405
MFR #10R HQD "JA" Inch bushing w/Hardware -PM

Mfr description
3700001 WRAPFLEX 10R HQD JA INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.77/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Coupling Size Code
    10R
  • Outside Diameter
    2.9920 in
  • Weight
    1.64 lbs

Details

  • Bore Type
    QD Bushed
  • Hub Style
    QD Bushing
  • Hub Type
    QD Bushing
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699899016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)