Motion
30R HQD "SD" Inch Bushing w/Hardware

FALK
30R HQD "SD" Inch Bushing w/Hardware

Jaw Coupling Hub - Straight Jaw
Mi Item #03073406
MFR #30R HQD "SD" Inch Bushing w/Hardware
Price$253.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R HQD "SD" Inch Bushing w/Hardware

Jaw Coupling Hub - Straight Jaw
Mi Item #03073406
MFR #30R HQD "SD" Inch Bushing w/Hardware

Mfr description
3700003 WRAPFLEX 30R HQD SD INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.59/each

Specifications

Dimensions

  • Outside Diameter
    4.6460 in
  • Weight
    4.10 lbs

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    782934169878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)