Motion
40R HQD "SF" Inch Bushing w/Hardware

FALK
40R HQD "SF" Inch Bushing w/Hardware

Jaw Coupling Hub - Cplg Size: 40, Straight Jaw, QD Bushed, Steel Material
MI ITEM #03073407
MFR #40R HQD "SF" Inch Bushing w/Hardware
Price$258.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R HQD "SF" Inch Bushing w/Hardware

Jaw Coupling Hub - Cplg Size: 40, Straight Jaw, QD Bushed, Steel Material
MI ITEM #03073407
MFR #40R HQD "SF" Inch Bushing w/Hardware

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.77/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Coupling Size Code
    40
  • Hub End Diameter
    5.906 in
  • Outside Diameter
    5.9060 in
  • Weight
    7.90 lbs

Details

  • Bore Type
    QD Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Torque Capacity
    9100 in
  • UPC_NO
    793699894820

Overview

Mfr description
3700004 40R HQD "SF" INCH BUSHING WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought