Motion
50R HQD "E" Inch Bushing w/Hardware

FALK
50R HQD "E" Inch Bushing w/Hardware

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, QD Bushed, Steel Material
Mi Item #03073408
MFR #50R HQD "E" Inch Bushing w/Hardware
Price$554.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R HQD "E" Inch Bushing w/Hardware

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, QD Bushed, Steel Material
Mi Item #03073408
MFR #50R HQD "E" Inch Bushing w/Hardware

Mfr description
3700005 WRAPFLEX 50R HQD E INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.22/each

Specifications

Dimensions

  • Bushing Size
    E
  • Coupling Overall Length
    5.70 in
  • Coupling Size Code
    50R
  • Hub End Diameter
    6.8750 in
  • Length Through Bore
    3.03 in
  • Outside Diameter
    7.4800 in
  • Weight
    17.50 lbs

Details

  • Bore Type
    QD Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3700005
  • Max Rpm
    3000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Torque Capacity
    22200 in
  • UPC_NO
    793699897807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)