Overview
Mfr description
0437485 WRAPFLEX 10R HTL-1210INCH
Specifications
- Jaw TypeStraight
- Outside Diameter2.9920 in
- SeriesWrapflex
- Manufacturer Catalog Number0437485
- UPC_NO782934169977
- Weight1.61 lbs
- Product TypeJaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data