Specifications
Dimensions
- Outside Diameter4.6460 in
- Weight3.10 lbs
Details
- Jaw TypeStraight
- Manufacturer Catalog Number0437487
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO782934169991
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)