Specifications
Dimensions
- Outside Diameter5.9060 in
- Weight8.64 lbs
Details
- Jaw TypeStraight
- Manufacturer Catalog Number0437488
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO782934170003
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)