Specifications
Dimensions
- Outside Diameter7.4800 in
- Weight18.20 lbs
Details
- Jaw TypeStraight
- Manufacturer Catalog Number0437489
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO782934170010
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)