Motion
60R HUB RSB

FALK
60R HUB RSB

Jaw Coupling Hub - Cplg Size: 60, 60R, Straight Jaw, 1-5/8 to 5-1/4 in Bore, Rough Stock, Steel
Mi Item #03073450
MFR #60R HUB RSB
Price$522.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
60R HUB RSB

Jaw Coupling Hub - Cplg Size: 60, 60R, Straight Jaw, 1-5/8 to 5-1/4 in Bore, Rough Stock, Steel
Mi Item #03073450
MFR #60R HUB RSB

Mfr description
3301259 WRAPFLEX 60R HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 60R with a 8.250-inch outside barrel diameter and 3.94-inch length for elastomeric couplings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$522.56/each

Specifications

Dimensions

  • Coupling Size Code
    60R
  • Hub Barrel Outside Diameter
    8.2500 in
  • Hub End Diameter
    8.976 in
  • Hub Length
    5.3230 in
  • Length Through Bore
    3.9400 in
  • Outside Diameter
    7.8700 in
  • Overall Height
    9.5000 in
  • Overall Length
    5.3200 in
  • Overall Width
    9.0600 in
  • Weight
    32.00 kg

Details

  • Bore Type
    RSB
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Model
    Wrapflex Shaft Hubs
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • UPC_NO
    782934188732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)