Motion
5R31/35 SPACER HUB W/FSTNRS C=2.763

FALK
5R31/35 SPACER HUB W/FSTNRS C=2.763

Jaw Coupling Hub - Cplg Size: 5, Straight Jaw
MI ITEM #03073451
MFR #5R31/35 SPACER HUB W/FSTNRS C=2.763
Price$669.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R31/35 SPACER HUB W/FSTNRS C=2.763

Jaw Coupling Hub - Cplg Size: 5, Straight Jaw
MI ITEM #03073451
MFR #5R31/35 SPACER HUB W/FSTNRS C=2.763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$669.71/each

Specifications

Dimensions

  • Coupling Size Code
    5R31/35
  • Hub Length
    3.0680 in
  • Length Through Bore
    2.7630 in
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Weight
    1.23 lbs

Details

  • Country of Origin
    US of America
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Jaw Type
    Straight
  • Model
    Wrapflex Shaft Hubs
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    782934211041

Overview

Mfr description
3701115 WRAP 5R31/35 SPR C=2.763
  • Rexnord R31_R35 Series Spacer Hub size(s) 5R for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought