Motion
10R31/35 SPACER HUB W/FSTNRS C=2.605

FALK
10R31/35 SPACER HUB W/FSTNRS C=2.605

Jaw Coupling Hub - Cplg Size: 10, Straight Jaw
Mi Item #03073452
MFR #10R31/35 SPACER HUB W/FSTNRS C=2.605
Price$665.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R31/35 SPACER HUB W/FSTNRS C=2.605

Jaw Coupling Hub - Cplg Size: 10, Straight Jaw
Mi Item #03073452
MFR #10R31/35 SPACER HUB W/FSTNRS C=2.605

Mfr description
3701116 WRAP 10R31/35 SPR C=2.605
  • Rexnord R31_R35 Series Spacer Hub size(s) 10R for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.24/each

Specifications

Dimensions

  • Coupling Size Code
    10R31/35
  • Hub Length
    3.0380 in
  • Length Through Bore
    2.6050 in
  • Overall Height
    5.0000 in
  • Overall Length
    5.5000 in
  • Overall Width
    5.0000 in
  • Weight
    1.23 lbs

Details

  • Country of Origin
    US of America
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Jaw Type
    Straight
  • Model
    Wrapflex Shaft Hubs
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    782934211058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)