Motion
20R31/35 SPACER HUB W/FSTNRS C=2.290

FALK
20R31/35 SPACER HUB W/FSTNRS C=2.290

Jaw Coupling Hub - Cplg Size: 20, Straight Jaw
MI ITEM #03073453
MFR #20R31/35 SPACER HUB W/FSTNRS C=2.290
Your Price$721.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R31/35 SPACER HUB W/FSTNRS C=2.290

Jaw Coupling Hub - Cplg Size: 20, Straight Jaw
MI ITEM #03073453
MFR #20R31/35 SPACER HUB W/FSTNRS C=2.290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$721.94/each(List $866.33)

Overview

Mfr description
20R31/35 SPACER HUB W/FSTNRS C=2.290
  • Rexnord R31_R35 Series Spacer Hub size(s) 20R for elastomeric couplings.

Specifications

  • Coupling Size Code
    20R31/35
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Country of Origin
    US of America
  • Series
    Wrapflex
  • UPC_NO
    782934211065
  • Weight
    1.23 lbs
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Length
    2.8810 in
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Model
    Wrapflex Shaft Hubs
  • Overall Height
    6.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text