Motion
70R HUB HRB

FALK
70R HUB HRB

3301260 Rexnord Wrapflex R10 Series Straight Bore Style-Rough Bore (HRB) Hub
MI ITEM #03073455
MFR #70R HUB HRB
Price$954.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
70R HUB HRB

3301260 Rexnord Wrapflex R10 Series Straight Bore Style-Rough Bore (HRB) Hub
MI ITEM #03073455
MFR #70R HUB HRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$954.87/each

Specifications

Dimensions

  • Coupling Size Code
    70R
  • Hub Barrel Outside Diameter
    9.8750 in
  • Hub End Diameter
    10.63 in
  • Hub Length
    6.2870 in
  • Length Through Bore
    4.7200 in
  • Maximum Bore
    6.1250 in
  • Minimum Bore
    2.7500 in
  • Outside Diameter
    8.9400 in
  • Overall Height
    10.0000 in
  • Overall Length
    6.2900 in
  • Overall Width
    10.7100 in
  • Weight
    53.85 kg

Details

  • Bore Type
    RSB
  • Country of Origin
    China
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Material
    Steel
  • Maximum Speed
    2100 rpm
  • Model
    Wrapflex Shaft Hubs
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Torque Capacity
    5908 ft-lbs
  • UPC_NO
    782934188749

Overview

Mfr description
3301260 WRAPFLEX 70R HRB HUB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 70R with a 9.875-inch outside barrel diameter and 4.72-inch length for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought