Motion
60R COVER, STEEL/EPOXY

FALK
60R COVER, STEEL/EPOXY

0360573 Rexnord Wrapflex Nylon Style Cover
Mi Item #03073456
MFR #60R COVER, STEEL/EPOXY
Price$631.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
60R COVER, STEEL/EPOXY

0360573 Rexnord Wrapflex Nylon Style Cover
Mi Item #03073456
MFR #60R COVER, STEEL/EPOXY

Mfr description
3301262 WRAPFLEX 60R STEEL COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$631.78/each

Specifications

Dimensions

  • Coupling Size
    20R
  • Coupling Size Code
    60
  • Outside Diameter
    5.2000 in
  • Overall Height
    4.4660 in
  • Overall Length
    1.4610 in
  • Overall Width
    4.9610 in
  • Weight
    0.226 kg

Details

  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Includes
    Fasteners
  • Material
    Nylon
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Cover
  • Series
    Wrapflex
  • UPC_NO
    782934152061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)