Motion
60R STD FLEX ELEMENT W/ FASTENERS

FALK
60R STD FLEX ELEMENT W/ FASTENERS

3700220 Wrapflex Elastomeric Element
Mi Item #03073458
MFR #60R STD FLEX ELEMENT W/ FASTENERS
Price$741.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
60R STD FLEX ELEMENT W/ FASTENERS

3700220 Wrapflex Elastomeric Element
Mi Item #03073458
MFR #60R STD FLEX ELEMENT W/ FASTENERS

Mfr description
3700220 WRAPFLEX 60R STD ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$741.08/each

Specifications

Dimensions

  • Coupling Diameter
    10.5100 in
  • Coupling Size Code
    60R
  • Height
    4.8750 in
  • Weight
    2.2450 kg

Details

  • A/B Class
    A
  • Compatible Hub Part Number
    60R
  • Country of Origin
    US
  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Element Durometer
    60 Shore D
  • Element Material
    60D Polyurethane (Green)
  • Jaw Type
    Straight
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Operating Temperature Range
    -40 to +200 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Flexible Element
  • Series
    Wrapflex
  • Torque Capacity
    35500 in
  • UPC_NO
    782934188763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)