Motion
70R STD FLEX ELEMENT W/ FASTENERS

FALK
70R STD FLEX ELEMENT W/ FASTENERS

3700221 Wrapflex Elastomeric Element
Mi Item #03073459
MFR #70R STD FLEX ELEMENT W/ FASTENERS
Price$1,057.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
70R STD FLEX ELEMENT W/ FASTENERS

3700221 Wrapflex Elastomeric Element
Mi Item #03073459
MFR #70R STD FLEX ELEMENT W/ FASTENERS

Mfr description
3700221 WRAPFLEX 70R STD ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,057.52/each

Specifications

Dimensions

  • Coupling Size Code
    70R
  • Weight
    6.40 lbs

Details

  • Compatible Hub Part Number
    70R
  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Element Durometer
    60 Shore D
  • Element Material
    60D Polyurethane (Green)
  • Jaw Type
    Straight
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -40 to +200 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Flexible Element
  • Series
    Wrapflex
  • Torque Capacity
    70900 in
  • UPC_NO
    782934188770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)