Motion
80R COVER, STEEL/EPOXY

FALK
80R COVER, STEEL/EPOXY

Jaw Coupling Cover - 80 Cplg Size, Steel
Mi Item #03073475
MFR #80R COVER, STEEL/EPOXY
Price$1,377.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
80R COVER, STEEL/EPOXY

Jaw Coupling Cover - 80 Cplg Size, Steel
Mi Item #03073475
MFR #80R COVER, STEEL/EPOXY

Mfr description
3301264 WRAPFLEX 80R STEEL COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,377.56/each

Specifications

Dimensions

  • Coupling Size Code
    80

Details

  • Includes
    (2) Cover Fasteners
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Cover
  • Series
    Wrapflex
  • UPC_NO
    782934188817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)