Motion
5R HTL PM FOR 1108 TL BSW BUSHING

FALK
5R HTL PM FOR 1108 TL BSW BUSHING

Jaw Coupling Hub - Cplg Size: 5R, Powder Metal Material
Mi Item #03073480
MFR #5R HTL PM FOR 1108 TL BSW BUSHING
Price$89.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R HTL PM FOR 1108 TL BSW BUSHING

Jaw Coupling Hub - Cplg Size: 5R, Powder Metal Material
Mi Item #03073480
MFR #5R HTL PM FOR 1108 TL BSW BUSHING

Mfr description
5R10 HUB TL1108 W/ BSW THREADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.27/each

Specifications

Dimensions

  • Bushing Size
    1108
  • Coupling Size Code
    5R

Details

  • Hub Material
    Powder Metal
  • Hub Style
    Taper-Lock Bushing
  • Hub Type
    Taper-Lock Bushing
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)