Specifications
Dimensions
- Bushing Size2517
- Coupling Size Code40R
Details
- Hub StyleTaper-Lock Bushing
- Hub TypeTaper-Lock Bushing
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)