Motion
10R31/35 SPACER HUB W/FSTNRS C=2.333

FALK
10R31/35 SPACER HUB W/FSTNRS C=2.333

Wrap-flex Elastomeric Hub - Cplg Size: 10R31/35, Steel Material
Mi Item #03073738
MFR #10R31/35 SPACER HUB W/FSTNRS C=2.333
Price$665.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R31/35 SPACER HUB W/FSTNRS C=2.333

Wrap-flex Elastomeric Hub - Cplg Size: 10R31/35, Steel Material
Mi Item #03073738
MFR #10R31/35 SPACER HUB W/FSTNRS C=2.333

Mfr description
3700060 WRAP 10R31/35 SPR C=2.333
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.24/each

Specifications

Dimensions

  • Coupling Size
    10R31/35
  • Coupling Size Code
    10R31/35
  • Hub Length
    2.7670 in
  • Weight
    3.50 lbs

Details

  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Spacer
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    782934170379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)