Motion
10R31/35 SPACER HUB W/FSTNRS C=1.109

FALK
10R31/35 SPACER HUB W/FSTNRS C=1.109

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, Rough Stock, Steel
MI ITEM #03073739
MFR #10R31/35 SPACER HUB W/FSTNRS C=1.109
Your Price$512.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R31/35 SPACER HUB W/FSTNRS C=1.109

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, Rough Stock, Steel
MI ITEM #03073739
MFR #10R31/35 SPACER HUB W/FSTNRS C=1.109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$512.35/each(List $742.90)

Overview

Mfr description
3700056 WRAP 10R31/35 SPR C=1.109
  • Rexnord R31_R35 Series Spacer Hub size(s) 10R for elastomeric couplings.

Specifications

  • Coupling Size Code
    10RN31/35
  • Bore Type
    RSB
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Country of Origin
    US of America
  • Length Through Bore
    1.1100 in
  • Hub End Diameter
    2.992 in
  • Series
    Wrapflex
  • UPC_NO
    782934170331
  • Weight
    1.19 lbs
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Length
    1.5420 in
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Model
    Wrapflex Shaft Hubs
  • Overall Height
    5.5000 in
  • Overall Length
    6.5000 in
  • Overall Width
    5.5000 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text