Motion
20R31/35 SPCR Hub Assembly C=0.565

FALK
20R31/35 SPCR Hub Assembly C=0.565

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, Rough Stock, Steel
MI ITEM #03073745
MFR #20R31/35 SPCR Hub Assembly C=0.565
Price$615.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R31/35 SPCR Hub Assembly C=0.565

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, Rough Stock, Steel
MI ITEM #03073745
MFR #20R31/35 SPCR Hub Assembly C=0.565

Mfr description
3700062 WRAP 20R31/35 SPR C=0.565
  • Rexnord R31_R35 Series Spacer Hub size(s) 20R for elastomeric couplings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$615.27/each

Specifications

Dimensions

  • Coupling Size Code
    20R31/35
  • Hub End Diameter
    4.016 in
  • Hub Length
    1.1560 in
  • Length Through Bore
    0.5700 in
  • Overall Height
    6.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    1.19 lbs

Details

  • Bore Type
    RSB
  • Country of Origin
    US of America
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Jaw Type
    Straight
  • Model
    Wrapflex Shaft Hubs
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    782934170393

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)