Motion
20R31/35 SPACER HUB W/FSTNRS C=1.300

FALK
20R31/35 SPACER HUB W/FSTNRS C=1.300

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, Rough Stock, Steel
Mi Item #03073746
MFR #20R31/35 SPACER HUB W/FSTNRS C=1.300
Price$775.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R31/35 SPACER HUB W/FSTNRS C=1.300

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, Rough Stock, Steel
Mi Item #03073746
MFR #20R31/35 SPACER HUB W/FSTNRS C=1.300

Mfr description
3700064 WRAP 20R31/35 SPR C=1.30"
  • Rexnord R31_R35 Series Spacer Hub size(s) 20R for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.77/each

Specifications

Dimensions

  • Coupling Size Code
    20R31/35
  • Hub End Diameter
    4.016 in
  • Hub Length
    1.8910 in
  • Length Through Bore
    1.3000 in
  • Overall Height
    6.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    2.26 lbs

Details

  • Bore Type
    RSB
  • Country of Origin
    US of America
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Jaw Type
    Straight
  • Model
    Wrapflex Shaft Hubs
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699907971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)