Motion
20R31/35 SPACER HUB W/FSTNRS C=1.920

FALK
20R31/35 SPACER HUB W/FSTNRS C=1.920

Jaw Coupling Hub - Cplg Size: 20, Straight Jaw, Rough Stock, Steel
MI ITEM #03073747
MFR #20R31/35 SPACER HUB W/FSTNRS C=1.920
Price$743.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R31/35 SPACER HUB W/FSTNRS C=1.920

Jaw Coupling Hub - Cplg Size: 20, Straight Jaw, Rough Stock, Steel
MI ITEM #03073747
MFR #20R31/35 SPACER HUB W/FSTNRS C=1.920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$743.44/each

Specifications

Dimensions

  • Coupling Size Code
    20R31/35
  • Hub End Diameter
    4.016 in
  • Hub Length
    2.5110 in
  • Length Through Bore
    1.9200 in
  • Overall Height
    6.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    3.33 lbs

Details

  • Bore Type
    RSB
  • Country of Origin
    US of America
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Jaw Type
    Straight
  • Max Rpm
    4500 rpm
  • Model
    Wrapflex Shaft Hubs
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Wrapflex
  • Torque Capacity
    2800 in
  • UPC_NO
    793699896633

Overview

Mfr description
3700066 WRAP 20R31/35 SPR C=1.920
  • Rexnord R31_R35 Series Spacer Hub size(s) 20R for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought