Motion
1201100

AMES CO.
1201100

Jackson Square Point Shovel - 9.2500 in Blade Width, Straight Handle, 47 in Handle Length
Mi Item #03074327
MFR #1201100
Price$100.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1201100

Jackson Square Point Shovel - 9.2500 in Blade Width, Straight Handle, 47 in Handle Length
Mi Item #03074327
MFR #1201100

Mfr description
12-011 SZ 2 LH SP SHOVEL
  • Extended blade socket adds strength to handle/socket connection
  • Smooth-back design prevents dirt and mud buildup
  • High-grade 47" northern ash handle for maximum strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.46/each

Specifications

Dimensions

  • Blade Height
    7 in
  • Blade Width
    9.2500 in
  • Handle Length
    47 in

Details

  • Blade Shape
    Square
  • Blade Type
    Square Point
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Includes Step
    Step Not Included
  • Non Sparking
    Not Non-Sparking
  • Type
    Square Point
  • UPC_NO
    049206120112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)